Shop All Entrance Mats
Nedia Home
Nedia Home 33020C 36 x 20 in. SuperScraper Black Single Picture Frame Mat Monogrammed C
Mfr # 33020C
Zoro # G603739991
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33020C
- Zoro # G603739991
- UPC # 8093923020035
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- These mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Frame Color: Black
- Imprint: C
- Dimension: 0.60" H x 20" W x 36" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8X-SPQD-O)
- BRADY Brady® 65501 Lockout Tag- Danger Do Not Operate, Self-Laminating, Economy, Polyester, 10/Pack (65501)
- NEVS 1" Color Coding Dots Pink Flr - Roll Form (DOT-10RL Pink Flr)
- KIDDE Kidde C3010D Worry-Free CO Alarm with Digital Display, 10-Year Sealed Lithium Battery Operated (21010047)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- CAROLINES TREASURES Carolines Treasures 8495-MAT Fish Flounder Indoor Or Outdoor Mat - 18 x 27 in. (8495-MAT)
- INTERNATIONAL MULCH International Mulch Rubberific Mat - Earthtone (MAT32X54ET)
- AGRI PRO ENTERPRISES Disinfection Mat, Blue, 24" W x (802010)
- DURABLE CORP 3' X 4' Charcoal Entrance Mat Entrance Mat (613S34CH)
- CALLOWAY MILLS Black, 18 W x 30 L (153801830)
- Nedia Home Entrance Mats