Shop All Entrance Mats
Nedia Home
Nedia Home 33018W 30 x 18 in. SuperScraper Vinyl Coir Bungalow Black Mat Monogrammed W
Mfr # 33018W
Zoro # G003740122
original price:
$41.99
12% off
new price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33018W
- Zoro # G003740122
- UPC # 8093923018230
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- These mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Design Color: Black
- Imprint: W
- Material: Vinyl Coir
- Design: Bungalow
- Dimension: 0.60" H x 18" W x 30" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (GPNB46100)
- 3M Front Brim Hard Hat, Type 1, Class C (76241-NUV-H701RL)
- 3M Floor Marking Tape, Yellow, 36 yd, PK3 (971)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- DURABLE CORP 3' X 10' Gray Entrance Mat Entrance Mat (630S310GY)
- VASER DESIGNS 17 x 24 in. Luxurious Spa Mat with Water Shield Technology - Angora (VA366211)
- FIRST CONCEPT DOOR MAT HFRND GK KY (FC-72019)
- DURABLE CORPORATION Durable Corporation 108H3660 36 in. W x 60 in. L Durite 108 Industrial Mats - Herringbone weave (108H3660)
- NOTRAX Entrance Mat, Blue, 2 ft. W x 3 ft. L (109S0023BU)
- Nedia Home Entrance Mats