Shop All Entrance Mats
Nedia Home
Nedia Home 33018L 30 x 18 in. SuperScraper Vinyl Coir Bungalow Black Mat - Monogrammed L
Mfr # 33018L
Zoro # G503740080
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33018L
- Zoro # G503740080
- UPC # 8093923018124
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Design Color: Black
- Imprint: L
- Material: Vinyl Coir
- Design: Bungalow
- Dimension: 0.60" H x 18" W x 30" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Cable, Gray, SS, 6 ft.L (45MZ55)
- SP SCIENCEWARE Eye Wash Station, 32 oz (F24866-0000)
- MAGID Heater Beater 31 oz Green Canvas Hot Mill Gloves, 12PK (500KBT)
- SURTEK Reflective Triangle 17 2Pc (TRF172)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (138S0034CH)
- WORKOFART 10 x 10 in Grass Mat Pack of 96 96PK (WO1527006)
- CALLOWAY MILLS Multicolor, 17 W x 29 L (105071729)
- DURABLE Durable Corporation Steel Mat 3/8" Thick 1.5' x 2.5' Gray (390S1825)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Gray, Polyester (GRPCP913X10-GY)
- Nedia Home Entrance Mats