Shop All Entrance Mats
Nedia Home
Nedia Home 33018C 30 x 18 in. SuperScraper Vinyl Coir Bungalow Black Mat - Monogrammed C
Mfr # 33018C
Zoro # G103740091
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33018C
- Zoro # G103740091
- UPC # 8093923018032
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Design Color: Black
- Imprint: C
- Material: Vinyl Coir
- Design: Bungalow
- Dimension: 0.60" H x 18" W x 30" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Green (170633)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107802)
- WERNER SoftCoil Arc Flash Twinleg Lanyard (C913200)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAT-QCBCUG)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6PWP0)
- CALLOWAY MILLS Black, 18 W x 30 L (153801830)
- CROWN MATTING TECHNOLOGIES Outdoor Scraper Mat, 3 ft. W x 10 ft. L (TD 0310BK)
- DURABLE CORP 2' X 3' Gray Entrance Mat Entrance Mat (630S23GY)
- NOTRAX Entrance Mat, Slate Blue, 4 ft. W x 6 ft. L (161S0046BU)
- Nedia Home Entrance Mats