Shop All Decorative Rugs
Nedia Home
Nedia Home 27254 18 x 30 in. New Country Accent Rug; Orange
Mfr # 27254
Zoro # G603883243
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 27254
- Zoro # G603883243
- UPC # 809392272541
- Country of Origin China
- Category Decorative Rugs
Description
100% cotton rug. Perfect accent rug for kitchen, bathroom, entryway or anywhere else in your home. Reversible for twice the wear. Woven construction. Durable, stylish, versatile eye-catching chevron pattern. Use of rug pad recommended. Machine wash separately in cold water
Specifications- Color: Orange
- Material: Cotton
- Construction: Woven
- Shape: Rectangle
- Size: 18 x 30 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30", Laminate Top, Wood Grain (YT-1872-HIGH-WAL-GG)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD2)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Putty, Letter (17459)
- BAXTON STUDIO Linette Modern Bohemian Natural Rattan Queen Size Standalone Headboard (217-12727-ZORO)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- SAFAVIEH 2 ft. x 3 ft. 7 in. Courtyard Rectangle Area Rug, Aqua & Beige (CY6013-223-2)
- LOLOI RUGS Loloi Rugs SKYESKY-10SURU7696 7 ft. 6 in. x 9 ft. 6 in. Skye Area Rug - Sea & Rust (SKYESKY-10SURU7696)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- LIVABLISS Sarasota SSO-2308 Outdoor Safe Area Rug (SSO2308-2773)
- MINUTEMAN-ACHLA Minuteman-Achla H-39 Oriental Rug Half Round (H-39)
- LORI BAFT Handmade Wool Gray Traditional Solid Rug (LL4GY4X6)
- Nedia Home Decorative Rugs