Shop All Bath and Shower Mats
Nedia Home
Nedia Home 27247 18 x 27 in. Cotton Tail Tufted Bath Rug; Teal
Mfr # 27247
Zoro # G803684749
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 27247
- Zoro # G803684749
- UPC # 809392272473
- Country of Origin China
- Category Bath and Shower Mats
Description
This tasteful tonal bath rug provides a stylish and unique look for your bathroom. Made from durable tufted cotton fiber. Tufted construction with loop accents gives this bath rug a unique look and texture. Anti-skid Latex spray backing. Machine wash, dry flat.
Specifications- Color: Teal
- Material: Cotton
- Construction: Tufted
- Shape: Rectangle
- Size: 18 x 27 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Red 32 oz (60012)
- SERTAPEDIC Executive Chair, Black (48965)
- SAPSLIM CUBICLE COLLECTION 6'x5' 1-Person L-Shaped Office Cubicle Workstation w/ filling cabinet, 65H panels in Sea Salt (CY-SLM_LC06-6x5x65H-WALLY)
- LA CROSSE TECHNOLOGY Silent Movement Wall Clock, 12" (404-2630W)
- NEDIA HOME Nedia Home 27246 18 x 27 in. Cotton Tail Tufted Bath Rug; Coral (27246)
- MARTEX BY WESTPOINT HOSPITALITY White Bath Mat, 20 x 34, 105lbs, 12PK (7132248)
- HASTINGS HOME Hastings Home 2 Piece Memory Foam Shag Bath Mat - Pink (723399KXQ)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/4" L, 22-1/4" W, White, PK12 (1982726)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - Black (663069MER)
- NO SLIP MAT No Slip Mat NSM-ORGNCMTG 14 x 27 in. NSM Organic Montage Blue (NSM-ORGNCMTG)
- KB KB BM1126-B 36 x 26 x 12 in. Etagere-Bathroom Rack; Black & Marble top (BM1126-B)
- Nedia Home Bath and Shower Mats