Shop All Bath and Shower Mats
Nedia Home
Nedia Home 27246 18 x 27 in. Cotton Tail Tufted Bath Rug; Coral
Mfr # 27246
Zoro # G803684718
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 27246
- Zoro # G803684718
- UPC # 809392272466
- Country of Origin China
- Category Bath and Shower Mats
Description
This tasteful tonal bath rug provides a stylish and unique look for your bathroom. Made from durable tufted cotton fiber. Tufted construction with loop accents gives this bath rug a unique look and texture. Anti-skid Latex spray backing. Machine wash, dry flat.
Specifications- Color: Coral
- Material: Cotton
- Construction: Tufted
- Shape: Rectangle
- Size: 18 x 27 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 2 Half Size Cubes- White Wood Grain (PC062PKWH)
- ALL SEASONS All Seasons Down Alternative Comforter, Khaki, Twin (GP130111)
- TRADEMARK FINE ART Mandy Disher 'Nemorosa Nirvana' Canvas Art, 30x47 (1X07646-C3047GG)
- SUPERIOR Cotton 2-Piece Bath Rug Set Forest Green (BATHRUG-2PC-FG)
- KITTRICHRP. 14x24 WHT Circ Bath Mat (BMAT-C4L04-04)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Rose (644390WDG)
- TENURA Silicone Extreme Grip Mat, Green (Tenura-753750002)
- HASTINGS HOME Hastings Home Walk-In Greenhouse, See Through for Observation, Roll Up Door 8 Shelves Plants (437560JRG)
- MADISON PARK SIGNATURE Madison Park MPS72-170 Marshmallow Memory Bath Rug; Gray - 20 x 30 in. (MPS72-170)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Green (784473HHB)
- Nedia Home Bath and Shower Mats