Shop All Decorative Rugs
Nedia Home
Nedia Home 27226 18 x 30 in. Cotton Bud Accent Rug; Tan
Mfr # 27226
Zoro # G603883618
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 27226
- Zoro # G603883618
- UPC # 809392272268
- Country of Origin China
- Category Decorative Rugs
Description
Complete the look of your room with this comfortable, 100% cotton rug. This soft rug makes the perfect accent that compliments most decorr. Wash Separately, Do not bleach & tumble dry with low settings
Specifications- Color: Tan
- Material: Cotton
- Shape: Rectangle
- Size: 18 x 30 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy Reception Desk Shell- Ash Grey (LRDDS7135AG)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- FLASH FURNITURE Office Chair, 35"L49-1/2"H, Padded, HerculesSeries (GO-1850-1-FAB-GG)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17641)
- CAMCO HANDY MAT W/STRAP, BLUE/GREEN STRIPES, 60INX78IN, BILINGUAL (42805)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Pasha 5991D 4x6 Rectangle - Ivory/ Grey-Polypropylene (P5991D117165ST)
- HD FCWAX15S FastCap Soft Refill Stick No. 15 (FCWAX15S)
- ANJI MOUNTAIN Anji Mountain AMB0085-0069 6 ft. x 9 ft. COBBLESTONE Bamboo Area Rug (AMB0085-0069)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Riviera 4589P 5x8 Rectangle - Grey/ Ivory-Polypropylene (R4589P160230ST)
- LIVABLISS Bedouin BDO-2304 Handmade Area Rug (BDO2304-268)
- RADICI USA INC Radici 1596-5022-GREYBLUE Alba Rectangular Grey & Blue Traditional Italy Area Rug; 7 ft. 9 in. W x 11 ft. H (1596/5022/GREYBLUE)
- Nedia Home Decorative Rugs