Shop All Decorative Rugs
Nedia Home
Nedia Home 27174 24 x 36 in. Raina Accent Rug; Linen
Mfr # 27174
Zoro # G703883570
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 27174
- Zoro # G703883570
- UPC # 809392271742
- Country of Origin China
- Category Decorative Rugs
Description
Soft and plush rug made of high quality heat set polypropylene. Trendy geometric parquet two tone design. Easy care and cleaning. Latex backing. Contemporary style with handmade feel at machine made prices. Not stain resistant. Not fire retardant. Indoor use.
Specifications- Color: Linen
- Material: Polypropylene
- Construction: Handmade
- Shape: Rectangle
- Size: 24 x 36 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- HON Nucleus Series Recharge Task Chair, Supports Up to 300 lb, 16.63 to 21.13 Seat Height, Black (HONNR12SAMC10BT)
- BOSS Executive Chair, Nylon Base, Overall 51" H (B7101)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- SAFAVIEH 4 x 6 ft. August Shag 900 Power-Loomed Rectangle Rug White (AUG900A-4)
- LIVABLISS Lillian LLL-2310 Machine Washable Area Rug (LLL2310-2773)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Multi (MON843MULTI2X3)
- SAFAVIEH Heritage Hand Tufted Rectangle Rug- Light Blue - Ivory- 2 x 3 ft. (HG937A-2)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-GRAY)
- SAFAVIEH 8 x 10 ft. Brentwood Power-Loomed Rectangle Rug Red & Ivory (BNT867Q-8)
- ASSOCIATED WEAVERS Custom Printed Rugs WHITETAIL Whitetail Wildlife Rug (WHITETAIL)
- Nedia Home Decorative Rugs