Shop All Decorative Rugs
Nedia Home
Nedia Home 27173 24 x 36 in. Raina Accent Rug; Barn Red
Mfr # 27173
Zoro # G803883647
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 27173
- Zoro # G803883647
- UPC # 809392271735
- Country of Origin China
- Category Decorative Rugs
Description
Soft and plush rug made of high quality heat set polypropylene. Trendy geometric parquet two tone design. Easy care and cleaning. Latex backing. Contemporary style with handmade feel at machine made prices. Not stain resistant. Not fire retardant. Indoor use.
Specifications- Color: Barn Red
- Material: Polypropylene
- Construction: Handmade
- Shape: Rectangle
- Size: 24 x 36 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Square CaféWorks™ Table, Walnut - 36" Square x 29"H, 36" W, 36" L, 29" H, Laminated Melamine Top (65614)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- GROEN Knob Thermostat Dial (Z012314)
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7601-BLK)
- SAFAVIEH Cambridge Accent Area Rug, Dark Grey and Ivory - 2 x 3 ft. (CAM731D-2)
- SCOTCHGARD Scotchgard 19241 Rug & Carpet Protector 14 oz Liquid (19241)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- SAFAVIEH Adirondack Power Loomed Rectangle RugNavy & Ivory 3 x 5 ft. (ADR108N-3)
- CHILEWICH 36 in. L X 24 in. W Gray/White Skinny Stripe Polyester/Vinyl Utility Mat (200133-001)
- SAFAVIEH Heritage Hand Tufted Rectangle Rug- Light Blue - Ivory- 2 x 3 ft. (HG937A-2)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-679)
- Nedia Home Decorative Rugs