Shop All Entrance Mats
Nedia Home
Nedia Home 18106V 24 x 57 in. Coir & Rubber Frame Mat Monogrammed V
Mfr # 18106V
Zoro # G703740101
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 18106V
- Zoro # G703740101
- UPC # 8093928106222
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Imprint: V
- Material: Coir & Rubber
- Dimension: 1" H x 24" W x 57" L
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSI Filter, for Bullard or Nova Air Filter (CSI41AF)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- CONDOR Kneeling Mat, 22 x 12 In, Rubber, Black (22EN50)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, TekDry(R) (CG40-91-012)
- NEDIA HOME Nedia Home 5977251 Weather Weave Mat - 24 x 36 In. (5977251)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (599S0046BL)
- FLASH FURNITURE Black, 18 W x 30 L (FW-FWGE4819-BK-GG)
- CALLOWAY MILLS Black, 36 W x 60 L (102703660)
- SIMPLE SPACES Mat Door Half Circle 24X39In (06ABSHE-14-3L)
- WEATHERTECH Outdoor Mat 24' x 39" (ODM1BXBR)
- Nedia Home Floor Mats