Shop All Entrance Mats
Nedia Home
Nedia Home 18106C 24 x 57 in. Coir & Rubber Frame Mat Monogrammed C
Mfr # 18106C
Zoro # G603739953
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 18106C
- Zoro # G603739953
- UPC # 8093928106031
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Imprint: C
- Material: Coir & Rubber
- Dimension: 1" H x 24" W x 57" L
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD Structural Fire Boots, Mens, 12-1/2M, PR (804-6369 12.5M)
- ALLEGRO INDUSTRIES Allegro 8300 Vortex Cooling Vest, Standard (8300)
- WELDAS Alliance Hand Shield, Aluminized, Kevlar Sewn PFR Rayon, One Size Fits All - 7in. x 8in. (44-3006)
- LABELMASTER Non-Flammable Gas Placard, Vinyl, PK25 (Z-RVW3)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- GENUINE JOE Anti-Fatique Mat- Beveled Edges- .5 in. Thick- 3 ft. x 4 ft.- Black (GJO32590)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 15 ft Rolled Rubber Flooring - Black (03-205-W100)
- GUARDIAN FLOOR PROTECTION Floor Mat, Pepper/Salt, 36" W x (74030530)
- TENNESEE MAT CO Wearwell Heavy Duty Multi-Guard Entrance Mat 1/2in Thick 3' x 5' Black (220.12X3X5BK)
- SAN JAMAR KM1100 EZ-Mat 3' x 5' Black Grease-Resistant Floor Mat with Beveled Edge - 1/2'' Thick (167KM1100BK)
- Nedia Home Entrance Mats