Shop All Entrance Mats
Nedia Home
Nedia Home 18106A 24 x 57 in. Coir & Rubber Frame Mat Monogrammed A
Mfr # 18106A
Zoro # G203739926
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 18106A
- Zoro # G203739926
- UPC # 8093928106017
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Imprint: A
- Material: Coir & Rubber
- Dimension: 1" H x 24" W x 57" L
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Tan, PBI/Kevlar, PR (G64PBVB07214)
- SANITA INKWELL Women's Open Back Clog in Black Brush Blot, Size 8.5-9, PR (479656-002-40)
- HEXARMOR Coated Gloves, Polyurethane, Gray, 3XL, PR (2085 3XL)
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, L, 1 PR (CRT13)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- GENUINE JOE Brush Tip Scraper Mat, Black, 36" W x 60" L (70381)
- RUBBER-CAL "Super-Grip Scraper" Rubber Runner Mats - 3/16 in x 4 ft x 8 ft - Black Traction Mat (03_178_W_SG)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP923X50-BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Navy, 4 ft. W x (WP 0410NB)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (38ZA84)
- Nedia Home Floor Mats