Shop All Entrance Mats
Nedia Home
Nedia Home 18103R 30 x 48 in. Coir & Rubber Frame Mat Monogrammed R
Mfr # 18103R
Zoro # G503739930
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 18103R
- Zoro # G503739930
- UPC # 8093928103184
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Imprint: R
- Material: Coir & Rubber
- Dimension: 1" H x 30" W x 48" L
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, Butyl, L, PR (874-09)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1420-RA_14X10 (U5-1420-RA_14X10)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (29JV30)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, 12PK (34-9025/L)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- CAROLINES TREASURES Winter Holiday Pomeranian Indoor and Outdoor Mat- 18 x 27 in. (BB1703MAT)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- MICASA 18 x 27 in. Starry Night Dandie Dinmont Terrier Indoor & Outdoor Doormat (MI220854)
- DURABLE CORP E 4' X 8' Brown Entrance Mat Entrance Mat (654S48BN)
- JENSENDISTRIBUTIONSERVICES 24 x 36 in. Christmas Fleur De Lis Tree With Lights Indoor Or Outdoor Mat (MI2554099)
- Nedia Home Floor Mats