Shop All Entrance Mats
Nedia Home
Nedia Home 18103B 30 x 48 in. Coir & Rubber Frame Mat Monogrammed B
Mfr # 18103B
Zoro # G903740253
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 18103B
- Zoro # G903740253
- UPC # 8093928103023
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Imprint: B
- Material: Coir & Rubber
- Dimension: 1" H x 30" W x 48" L
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Anti-Fog, Scratch-Resistant, Polycarbonate Lens, Frameless, Clear/Gray (4VCD5)
- MCR SAFETY Leather Palm Gloves, White, L, Vend, PR (VP1700L)
- POLAR PLUS Men's Insulated Coverall, L, Navy, Nylon (22013-RLRGB)
- BRADY Padlock, 6 Pins, Yellow (SDAL-YLW-38ST-KD)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x (168S0046CH)
- RUG GRIPPER LOKLIFT RUG GRIP2.5""X15' (2515R)
- BETSY DRAKE Clydesdale Doormat 18 x 26 (DM936)
- JUSTRITE NOTRAX MAT, 117 HERITAGE RIB 3X6 GRAY (117S0036GY)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (94030550)
- Nedia Home Entrance Mats