Shop All Entrance Mats
Nedia Home
Nedia Home 18103A 30 x 48 in.Coir & Rubber Frame Mat Monogrammed A
Mfr # 18103A
Zoro # G103740220
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 18103A
- Zoro # G103740220
- UPC # 8093928103016
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Imprint: A
- Material: Coir & Rubber
- Dimension: 1" H x 30" W x 48" L
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Replacement Push Pin, for Tripod (9025/)
- NAPCO Smoke Detector, 5" Depth (FW-2S)
- BOX PACKAGING Global Industrial„¢ Inspection Tag Repairable Or Rework Pre Wired#5 4-3/4"L x 2-3/8"W Green (G20043)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Black (70244)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 4 ft. L (141S0034GY)
- WEARWELL Entrance Mat, Black, 2 ft. 4" W x 3 ft. 10" L (220.12X28X46BK)
- CROWN MATTING TECHNOLOGIES Needle-Rib 4'x6' Charcoal Scraper/Wiper Mat (NR 0046CH)
- WEATHERTECH Outdoor Mat 24' x 39" (ODM1BXT)
- PERFECTPITCH 3 x 5 ft. Commercial Slotted Scraper Rubber Mat, Black (PE2527608)
- Nedia Home Floor Mats