Shop All Entrance Mats
Nedia Home
Nedia Home 18102 Single Picture - Black Frame 30 In. x 48 In. Coir with Rubber Frame Mat Plain
Mfr # 18102
Zoro # G203891181
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nedia Home
- MFR # 18102
- Zoro # G203891181
- Country of Origin India
- Category Entrance Mats
Description
This striking, durable mat has thousands of coir bristles embedded in a rubber base that help capture and remove dirt and moisture from shoes. The nonskid rubber backing keeps the coir from shedding and keeps mat in place. These mats bravely stand up to any amount of foot traffic. Coir fiber is naturally mold and mildew resistant. These mats are made from renewable natural materials - coir and rubber and are environment friendly and biodegradable. For optimal results, the manufacturer suggests using this doormat in a sheltered area such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete or other surfaces and stenciled designs may eventually fade
Slight variations in size, color and texture of the fibers are normal and add a special character to each individual mat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL ( 11 ), 100 PK, White (D14-00-011-100)
- HEROS PRIDE Belt Accessory, Nylon (1073)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 476P55 (476P55)
- JAMCO Cabinet, 2-Dr, 30 gal, Flammable, 18x44x43 (BM30YP)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- CROWN MATTING TECHNOLOGIES Mats, Black, 36" W x (JS 0035BK)
- CONDOR Entrance Mat, Black, 3 ft. W x 4 ft. L (36VJ97)
- SIMPLE SPACES Mat Door Flock Die Cut 18X30 (06ABSHE-15-3L)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 8 ft -Black Rubber Roll (03-167-CO-P)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 8 ft Rolled Rubber Flooring - Black (03-205-W100)
- Nedia Home Entrance Mats