Shop All Entrance Mats
Nedia Home
Nedia Home 18101S 24 x 36 in. Coir & Rubber Frame Mat - Monogrammed S Half Round
Mfr # 18101S
Zoro # G303740211
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 18101S
- Zoro # G303740211
- UPC # 8093928101197
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Imprint: S
- Shape: Half Round
- Material: Coir & Rubber
- Dimension: 1" H x 24" W x 36" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Hyline Full Color Variety Safety Glasses (12-Pack) (SH-HYSG-CLCT-ES01-12)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- IMPACTO Overshoe Steel Toe Guard, Unisex, S, Blk, PR (IMPACTOES)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV703FG (2XL))
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NOTRAX Floor Runner, Black, 4 ft. W x (737C0048BL)
- M A MATTING MicroLuxx Mat, Blue/Black 4' x 8', Smooth Backing (12017148150)
- NOTRAX Entrance Runner, Blue, 4 ft. W x 8 ft. L (141S0048BU)
- CONDOR Entrance Mat, Brown, 3 ft. W x (9MN29)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (36VK01)
- Nedia Home Floor Mats