Shop All Entrance Mats
Nedia Home
Nedia Home 18101P 24 x 36 in. Coir & Rubber Frame Mat - Monogrammed P Half Round
Mfr # 18101P
Zoro # G103740251
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nedia Home
- MFR # 18101P
- Zoro # G103740251
- UPC # 8093928101166
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Imprint: P
- Shape: Half Round
- Material: Coir & Rubber
- Dimension: 1" H x 24" W x 36" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Prime Welding 16" Gloves, Brown/Red, PR (SH-HDS-16-758-WGA)
- 2W INTERNATIONAL High Viz Rain Parka, 2X-Large, Lime, Class 3 (736C-3 2XL)
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Width, Aluminum, Do Not Enter Test In Progress Sign, Landscape (OS-NS-A-1014-L-11225)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' BK & Orange Dgnl Belt (WM115-BK-BOD-F-S-110)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- CAROLINES TREASURES Crawfish Indoor Or Outdoor Mat - 18 x 27 in. (8230-MAT)
- CALLOWAY MILLS Natural, Silver, 18" W x 30" L (103821830)
- NOTRAX Entrance Mat, Dark Gray, 3 ft. W x 4 ft. L (132S0034CH)
- JENSENDISTRIBUTIONSERVICES Pick your Own Pumpkins Fall Machine Washable Memory Foam Mat (MI225846)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (141S0035BR)
- Nedia Home Floor Mats