Shop All Entrance Mats
Nedia Home
Nedia Home 18101M 24 x 36 in. Coir & Rubber Frame Mat - Monogrammed M Half Round
Mfr # 18101M
Zoro # G103740312
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 18101M
- Zoro # G103740312
- UPC # 8093928101135
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Imprint: M
- Shape: Half Round
- Material: Coir & Rubber
- Dimension: 1" H x 24" W x 36" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV702FG (3XL))
- SIGNMISSION OSHA, Confined Space Permit Required Prior To Entry, 14in X 10in, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19306)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP1007)
- WEARWELL 18" L x Carbon Impregnated TPO, 7/8" Thick (557.78X18X18BK-CS10)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 6 ft -Black Rubber Roll (03-167-CO-P)
- SUPERIOR MFG GROUP, NOTRAX NoTrax Aqua-Trap Entrance Mat 3/8in Thick 3' x 5' Charcoal (150S0035CH)
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 2 ft - Black Rubber Runner (03-161)
- WATERHOG Waterhog Mat, Charcoal, 6 ft. W x (MAT167CH)
- WEATHERTECH Indoor Mat 30" x 60", IDM3B (IDM3B)
- Nedia Home Entrance Mats