Shop All Entrance Mats
Nedia Home
Nedia Home 18099P 22 x 36 in. Coir & Rubber Frame Mat Monogrammed P
Mfr # 18099P
Zoro # G403740326
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 18099P
- Zoro # G403740326
- UPC # 8093928099166
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Imprint: P
- Material: Coir & Rubber
- Dimension: 1" H x 22" W x 36" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC TRIAGE KIT (K3301)
- FLORSHEIM Oxford Shoe, D, 9 1/2, Brown, PR (FS2006)
- LACROSSE ZXT Knee Boot 16" Black Foam, 10, PR (189010-10)
- CAROLINA SHOE Size 6 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- DURABLE CORP E 3' X 6' Brown Entrance Mat Entrance Mat (613S36BN)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Brown, 4 ft. W x (NR 0410BR)
- PUESTA EN ESCENA 3 x 6 ft. Commercial Walkoff Entry Dual Pattern Rubber Mat, Black (PU2774013)
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 8 ft - Black Rubber Runner (03-161)
- CALLOWAY MILLS Natural, Bronze, 24" W x 36" L (103900203)
- Nedia Home Floor Mats