Shop All Entrance Mats
Nedia Home
Nedia Home 18099M 22 x 36 in. Coir & Rubber Frame Mat Monogrammed M
Mfr # 18099M
Zoro # G603740300
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 18099M
- Zoro # G603740300
- UPC # 8093928099135
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Imprint: M
- Material: Coir & Rubber
- Dimension: 1" H x 22" W x 36" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SVL1 Type R Class 2 Contoured Ladies Safety Vest (SVL1-2ZGD-S)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (2382R)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT33)
- NEVS 1/4" Color Coding Dots White - Sheet Form (DOT-14M White)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- RUG GRIPPER LOKLIFT RUG GRIP2.5""X60' (2560R)
- FLOORPOPS 60 x 20 in. Persepolis Anti-Fatigue Comfort Long Mat, Orange (FPA3735)
- FAULKNER Faulkner FLK-48704 8 x 20 in. Vineyard Multi-Purpose Mat - Blue (FLK-48704)
- APACHE MILLS Gatekeeper Entry Mat, Navy, 3 ft. W x (7608015013X4)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (64030520)
- Nedia Home Entrance Mats