Shop All Entrance Mats
Nedia Home
Nedia Home 18099J 22 x 36 in. Coir & Rubber Frame Mat Monogrammed J
Mfr # 18099J
Zoro # G503740325
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 18099J
- Zoro # G503740325
- UPC # 8093928099104
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Imprint: J
- Material: Coir & Rubber
- Dimension: 1" H x 22" W x 36" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030L)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9828PUS)
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 /40 KD Yellow)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 1In (TF1O-200)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- BEYONDBASKETBALL Golden Retriever Indoor Outdoor Mat (BE2932184)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 14ft Rolls - Dark Gray (03-166)
- CALLOWAY MILLS Natural, Red, 24 W x 36 L (153032436WELC)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (107573048)
- CAROLINES TREASURES Carolines Treasures 8232-MAT Crawfish Indoor Or Outdoor Mat - 18 x 27 in. (8232-MAT)
- Nedia Home Floor Mats