Shop All Entrance Mats
Nedia Home
Nedia Home 18099H 22 x 36 in. Coir & Rubber Frame Mat Monogrammed H
Mfr # 18099H
Zoro # G103740152
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 18099H
- Zoro # G103740152
- UPC # 8093928099081
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Imprint: H
- Material: Coir & Rubber
- Dimension: 1" H x 22" W x 36" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Eye Glove Protection, 10in.H (U4-1273-RA_14X10)
- TYVEK Hooded Coverall, 6 PK, White, Tyvek(R) 400 (TY122SWH4X0006G1)
- BROTHER TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 0.7" x 50 ft, Black on Clear (TX1411)
- TINGLEY Rain Bib Overall, XL, Yellow, Unisex (O22047)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- DURABLE CORP 3' X 4' Brown Entrance Mat Entrance Mat (613S34BN)
- CALLOWAY MILLS Multi, 17 W x 29 L (121561729)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (136S0048CH)
- WATERHOG Waterhog Mat, Charcoal, 4 ft. W x (MAT161CH)
- ROCKPORT PREMIUM DOOR MAT BLACK/BRN 24X36in. (7039910)
- Nedia Home Floor Mats