Shop All Entrance Mats
Nedia Home
Nedia Home 18099G 22 x 36 in. Coir & Rubber Frame Mat Monogrammed G
Mfr # 18099G
Zoro # G503740097
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 18099G
- Zoro # G503740097
- UPC # 8093928099074
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Imprint: G
- Material: Coir & Rubber
- Dimension: 1" H x 22" W x 36" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Glove, Leather, Goatskin, Denim/Tan, XL (73400-271-10)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (52LC93)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6924)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6944)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- INTERDESIGN 18x9 PewIVY Dry Mat (41261)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (104031729)
- DURABLE CORP E 3' X 6' Brown Entrance Mat Entrance Mat (654S36BN)
- DURABLE CORP 32" X 39" Black Entrance Mat Entrance Mat (396S3239BK)
- SPILLTECH Floor Grabber High-Traffic Mat, 24" W X (NRT24100S-BK)
- Nedia Home Entrance Mats