Shop All Entrance Mats
Nedia Home
Nedia Home 18099D 22 x 36 in. Coir & Rubber Frame Mat Monogrammed D
Mfr # 18099D
Zoro # G803740148
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 18099D
- Zoro # G803740148
- UPC # 8093928099043
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Imprint: D
- Material: Coir & Rubber
- Dimension: 1" H x 22" W x 36" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BDC)
- NMC Danger Automatic Equipment Start Sign - Bilingual (ESD466PB)
- CALLOWAY MILLS Multi, 17 W x 29 L (120471729)
- PIP Cut-Resistant Sleeve, A3 Cut Level (2514KT)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Green, 3 ft. W x (WP 0035EG)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6PXA2)
- DURABLE CORP 36" X 72" Black Entrance Mat Entrance Mat (396S3672BK)
- CONDOR Entrance Mat, Blue, 4 ft. W x 8 ft. L (6PWH7)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (340S0035BL)
- Nedia Home Entrance Mats