Shop All Bath and Shower Mats
Nedia Home
Nedia Home 14571801 18 x 28 in. Pom Pom Bath Rug - Assorted Style
Mfr # 14571801
Zoro # G403684378
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 14571801
- Zoro # G403684378
- UPC # 809392718018
- Country of Origin China
- Category Bath and Shower Mats
Description
Give your bath a Spa like look and feel the comfort and ease to your daily routine with this super absorbent cotton bath rug. Unique ball construction with a non-skid latex spray back. Machine washable in cold water with mild detergent. Do not bleach. Tumble dry at low setting. Remove promptly from dryer and shake.
Blue, white, and green stripes
Specifications- Style: Assorted
- Material: Coir Fiber
- Construction: Handmade
- Shape: Rectangle
- Size: 18 x 28 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODWAY FURNITURE Charisma Channel Tufted Performance Velvet Living Room Sofa Navy (EEI-3886-NAV)
- BAXTON STUDIO Kelly Charcoal Linen Upholstered and Greywashed Wood Cocktail Ottoman (164-10651)
- LOCK-UP Premium Box Spring Encasement, Twin (80TWBOX)
- SALICE Salice SACSR3A99N 106 deg Face Frame 1.25 in. OL 2-Cam Self Close Dowel (SACSR3A99N)
- NEDIA HOME Nedia Home 27246 18 x 27 in. Cotton Tail Tufted Bath Rug; Coral (27246)
- HASTINGS HOME 100-percent Cotton Bath Mat Plush 24x60 Long Bathroom Runner Reversible Washable Rug (Eggplant) (420996SSV)
- BEDFORD HOME Bedford Home 67A-78485 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Burgundy (67A-78485)
- HASTINGS HOME Hastings Home 2 Piece Memory Foam Shag Bath Mat - Orange (961643AZH)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Blue (811400WUL)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Taupe (910930IRY)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - Bone (120191GKY)
- Nedia Home Bath and Shower Mats