Shop All Projectors
Nec Display Solutions
Wxga 8500 Lumen Installation Projector
Mfr # NP-PA853W-41ZL
Zoro # G5779771
product price: $4,837.99
/ea
Free Shipping & Returns
$4,837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 6.6"
- Width 19.8"
- Depth 16.2"
- Contrast Ratio 10,000:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nec Display Solutions
- MFR # NP-PA853W-41ZL
- Zoro # G5779771
- Country of Origin Unknown
- Category Projectors
Dimensions
Height | 6.6" |
Width | 19.8" |
Depth | 16.2" |
Details
Promotion Restriction | Not eligible for promotion |
Contrast Ratio | 10,000:1 |
Product Type | LCD Projector |
Lamp Type | AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nikon En-el1 7.4v 700mah (EN-EL1 7.4V 700MAH NIKON)
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- SANOXY Single slot MicroSDHC, MICRO SD to Memory Stick Pro Duo Adaptor (SANOXY-ms-duo-1SLT)
- BN PRODUCTS USA Lithium Ion Battery, 18V (BNTLI-20)
- NEC DISPLAY SOLUTIONS Wuxga Lcd; 5500 Lumen Entry Level Installationprojector Hv Lens Shift (NP-P554U)
- TZUMI LED Home Go Theater Wi-Fi Cinema Projector (7796)
- EPSON Multimedia Projector (V11H982020)
- KODAK Luma 350 Portable LED DLP Reachargable Mini Projector HD 1080p - HDMI, USB, Micro SD (RODPJS350)
- PYLE Projector Tripod Stand (PRJTPS37)
- ACCUFORM LED Projector With Lens (VPL910)
- EPSON PowerLite 1781W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 (V11H794120)
- Nec Display Solutions Projectors