Shop All Digital Commercial Displays
Nec Display Solutions
NEC-UN492V 49" Large Screen 1,100:1 VGA/DVI/HDMI/DP/LED LCD
Mfr # UN492VS
Zoro # G6258674
product price: $3,202.99
/ea
Free Shipping & Returns
$3,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nec Display Solutions
- MFR # UN492VS
- Zoro # G6258674
- UPC # 805736067422
- Country of Origin Switzerland
- Category Digital Commercial Displays
Details
Promotion Restriction | Not eligible for promotion |
Description
UN492VS 49 inch Large Screen 1,100:1 8ms VGA/DVI/HDMI/DisplayPort/ LED LCD Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO iMouse E10 Wireless Vertical Ergonomic USB Mouse, 2.4 GHz, Right Hand (IMOUSEE10)
- SPECO TECHNOLOGIES Grille Speaker, 4 In. (SPG86T)
- ILC Replacement for Ultrafire Icr18650 (ICR18650 ULTRAFIRE)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC Back-UPS ES 650 (MAX3965561)
- NEC DISPLAY SOLUTIONS 55 Ultra Narrow Bezel Video Wall Product, 0.88Mm Bezel Gap, 28% Haze, (UN552VS)
- NEC DISPLAY SOLUTIONS Nec 55 Inch Ultra Narrow Bezel Video Wall Product; 3.5Mm Bezel (UN552)
- NEC DISPLAY SOLUTIONS E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD (E172M-BK)
- HONEYWELL 24V Commercial Connected Touchscreen Thermost (TC500A-N)
- BZBGEAR 4RU Rack for 10pcs BG-IPGEAR-PRO-T/R (BG-IPGEAR-PRO-ACC-RM10)
- BZBGEAR Smart Controller for IPGEAR-PRO HDMI over IP series (BG-IPGEAR-PRO-C)
- VIEWSONIC Sc-A25X - Digital Signage Player (SC-A25X)
- Nec Display Solutions Digital Commercial Displays