Shop All Computer Monitors
Nec Display Solutions
27 Wqhd Business-Class Widescreen Desktop Monitor W/ Ultra-Narrow
Mfr # EA271Q-BK
Zoro # G9663686
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nec Display Solutions
- MFR # EA271Q-BK
- Zoro # G9663686
- UPC # 805736069389
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 27" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monitor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE RCA Jack to RCA Jack Adapter, Metal (7179)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Plus , Dawn Floral (77-94601)
- TATCO PIR Chime w/ Receiver, Wireless, 20ft Det RNG, Batt Reg'd, WE/BE (TCO57930)
- ICOM Portable Two Way Radio, Submersible, 6W (M73 PLUS 71 USA)
- NEC DISPLAY SOLUTIONS Monitor 55In Led Lcd S-Ips 28 Haze Ultra (UN552V)
- ASUS 34 in. UW-QHD Gaming Widescreen LCD Monitor (VP349CGL)
- ASUS 23.6"1080P Fullhd 165Hz Curved (VG24VQE)
- EVOLVE 23 in. Unframed Standard Wide Monitor, Black (EV3572347)
- DELL UltraSharp 32 in. 6K Widescreen LED Monitor (DELL-U3224KB)
- LILLIPUT 10.1 In. USB Power On Touch Screen Monitor Um-1010-C-T (UM1010T001)
- ASUS VG259QM 24.5 inch Widescreen 1,000:1 1ms DisplayPort/HDMI LED LCD (VG259QM)
- Nec Display Solutions Computer Monitors