Shop All Mini and Specialty Flashlights
Nebo
Waterproof LED Pen Light
Mfr # NEB-POC-0004
Zoro # G509616723
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 180 Lumen
- Body Color Black
- Length 0.8"
- Power Source Battery Powered
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nebo
- MFR # NEB-POC-0004
- Zoro # G509616723
- UPC # 645397936206
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 0.8" |
Height | 6" |
Width | 0.7" |
Details
Lumens | 180 Lumen |
Body Color | Black |
Power Source | Battery Powered |
Bulb Technology | LED |
Body Material | Aluminum |
Includes | 1 x INSPECTOR flashlight; 2 x NEBO AAA batteries; 1 x Product manual |
Weight with Batteries | 0.25 lbs |
Item | Pocket Light |
Battery Type | Alkaline |
Description
The INSPECTOR is an innovative, powerful pocket light that outputs 180 lumens, with 3 light modes and 3x adjustable zoom that provide the perfect amount of light for any situation. The INSPECTOR is also waterproof IP67 and features a removable steel clip and Soft-Touch Technology, which provides momentary operation when the light is off, with the slight touch of the button.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2413)
- STREAMLIGHT Stinger Ring Holder, F/75013,75014,75306 (75906)
- SATCO 13 W T5 0.63 in. D X 20.91 in. L Fluorescent Bulb Cool White Linear 4200 K (S1906)
- ILC Replacement for Microlamps Mvr400u replacement light bulb lamp (MVR400U MICROLAMPS)
- NEBO Powerful Rechargeable Pocket Light with Laser Pointer and Power Bank (NEB-WLT-1007)
- NEBO Bright Pocket Light with Clip, Hook and Magnetic Base for Hands-Free Lighting, Red (NEB-POC-0002)
- NEBO Powerful Pen Sized Pocket Inspection Light (NEB-POC-1000)
- NEBO Waterproof, Impact-Resistant 500 Lumen Penlight (NEB-POC-1002)
- NEBO Rechargeable 2,000 EDC Pocket Light (NEB-FLT-1006)
- NEBO Rechargeable Waterproof LED Penlight (NEB-POC-0005)
- STREAMLIGHT Penlight Stylus Pro Cob - Blue (66706)
- Nebo Mini and Specialty Flashlights