Shop All Spot Lights
Nebo
Waterproof, Impact-Resistant 1/4 Mile Light Beam Spot Light
Mfr # NEB-SPT-1005
Zoro # G809616799
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Body Material Aluminum
- Flashlight Battery Type Lithium Ion
- Length 7.3"
- Lumens 500 Lumen
- Includes 1 x Master Series SL25 Spotlight; 1 x USB-C to USB charging cable; 1 x USB-C to 12V charger (for cars and boats); 1 x Dual 21700 li-ion rechargeable battery; 1 x Lanyard; 1 x Removable clip; 1 x Hex key tool for clip removal; 1 x Product manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nebo
- MFR # NEB-SPT-1005
- Zoro # G809616799
- UPC # 645397003779
- Country of Origin China
- Category Spot Lights
Dimensions
Length | 7.3" |
Height | 9.2" |
Width | 3" |
Details
Flashlight Body Material | Aluminum |
Flashlight Battery Type | Lithium Ion |
Lumens | 500 Lumen |
Includes | 1 x Master Series SL25 Spotlight; 1 x USB-C to USB charging cable; 1 x USB-C to 12V charger (for cars and boats); 1 x Dual 21700 li-ion rechargeable battery; 1 x Lanyard; 1 x Removable clip; 1 x Hex key tool for clip removal; 1 x Product manual |
Bulb Technology | LED |
Body Color | Black/Orange |
Item | Spotlight |
Power Source | Battery |
Weight with Batteries | 2.45 lbs |
Description
With a light beam a quarter mile long, this 500 lumen spotlight also features a COB floodlight for close range illumination. The magnetic mode select dial, magnetic base, reversible clip and tripod mount add ultimate versatility to your lighting solutions.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED4WT10FIL827DIMG7 (LED4WT10/FIL/827-DIM-G7)
- ILC Replacement for Bulbrite 770404 replacement light bulb lamp (770404 BULBRITE)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Remote Head (CIRS)
- ERICKSON Heavy-Duty Recessed Anchor Ring (09114)
- NEBO FRANKLIN DUAL Dual Work Light and Spot Light, 2200 mAh, LithiumIon Battery, LED Lamp, 8 hr Run Time (NEB-WLT-0022)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7" H (3000ST)
- RAILHEAD GEAR Safety Light, Clear, LED, 2 D Batteries (M8-LED C)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- CYCLOPS Seeker Pro 12V 1500-Lumen Spotlight (CYC-S150012VR)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M25-B)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCB)
- Nebo Spot Lights