Nebo

Ultra-Bright 6,000 Lumen Garage Light


product price: $39.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bulb Technology LED
  • Lumens 6000 Lumen
  • Housing Material Plastic
  • Includes 1 x HIGH BRIGHT 6000; 1 x Product manual
  • Light Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nebo
  • MFR # NEB-OTH-0001
  • Zoro # G809431446
  • UPC #
    645397001102
  • Country of Origin China
  • Category LED Light Bulbs

Dimensions

Length 6"
Height 6.2"
Width 6"

Details

Bulb Technology LED
Lumens 6000 Lumen
Housing Material Plastic
Includes 1 x HIGH BRIGHT 6000; 1 x Product manual
Light Color White
Item Led Utility Light

Description

Instantly upgrade garages, closets, basements and attics without batteries, rewiring or changing the fixture. This powerful 6,000 lumen light fits in any standard household light socket and each of the adjustable LED panels can be tilted 90 degrees to direct the light exactly where you need it.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.