The Powerful 300 Lumen Lantern and Spot Light, Red
Mfr # NEB-LTN-0002
Zoro # G709616752
Key Features
- Flashlight Body Material Rubber
- Flashlight Battery Type Alkaline
- Length 3.8"
- Body Color Red
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3.8" |
Height | 5.7" |
Width | 3.9" |
Details
Flashlight Body Material | Rubber |
Flashlight Battery Type | Alkaline |
Body Color | Red |
Bulb Technology | LED |
Lumens | 300 Lumen |
Power Source | Battery Powered |
Item | Lantern |
Includes | 1 x POPPY lantern; 1 x Product manual 3 AA batteries |
Weight with Batteries | 0.75 lbs |
Description
Poppy is the perfect light to keep around the house in the event of a power outage or other emergency. With a combination 300 lumen COB LED lantern and bright LED spot light, our experts recommend keeping one under every sink in your home. Having a powerful and versatile light like Poppy, in the event of a disaster, can be key to your family's safety. With a rubberized impact-resistant body, Poppy is both rugged and soft to the touch. Poppy easily changes from spot light to lantern with just a slide of its top, revealing a full 360 degree COB lantern. The handle is designed to easily adjust to conveniently serve both light modes.
- •High-powered 300 lumen COB LED lantern / 120 lumen LED spot light
- •Rubberized body design; water and impact-resistant
- •Fully dimmable
- •Adjustable handle
- •Bundle comes with 3 X EdisonBright AA batteries in addition to Nebo batteries installed in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 136 Watts, 1 or 2 Lamps, Ballast (ISB-0216-12-E)
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18410)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/927CA/2)
- NEBO Powerful 500 Lumen Lantern and Power Bank (NEB-LTN-1000)
- NEBO Poppy LED ABS Pop-Up Lantern AA, Gray (3805967)
- NEBO Powerful USB-C Rechargeable Collapsible 1000 Lumen Lantern (NEB-LTN-1003)
- NEBO Powerful 1000 Lumen Lantern and Power Bank (NEB-LTN-0004)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 1 lb (2362-20, 48-11-2420)
- KOEHLER BRIGHTSTAR Lantern, LED, Orange, Number of Batteries: 1 (07650)
- V & O Kerosene Lantern Blue (200-30060)
- Nebo Lanterns