Shop All Headlamps
Nebo
Rechargeable Red Light Headlamp and Cap Light with 110 Lumen Turbo Mode
Mfr # NEB-HLP-1003
Zoro # G609616791
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 110 Lumen
- Bulb Technology LED
- Body Color Black
- Flashlight Battery Type Lithium Ion
- Length 5.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5.94" |
Width | 4.84" |
Height | 3.15" |
Details
Lumens | 110 Lumen |
Bulb Technology | LED |
Body Color | Black |
Flashlight Battery Type | Lithium Ion |
Flashlight Body Material | Plastic |
Item | Headlamp |
Includes | 1 x MYCRO Red Headlamp; 1 x Adjustable head strap; 1 x Micro-USB to USB charging cable; 1 x Product manual |
Weight with Batteries | 0.07 lbs |
Power Source | Battery |
Description
The MYCRO Red is a rechargeable headlamp and cap light that outputs 110 lumens of red light in Turbo Mode. Red light helps preserve night vision and is the least visible light color to animals. The integrated tilt feature allows you to position the light exactly where you want it.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- ILC Replacement for Sylvania 59036 replacement light bulb lamp (59036 SYLVANIA)
- IDEAL WAREHOUSE INNOVATIONS HD Dock Light LED Head Only (60-5407)
- ELUMIGEN 220W, 30000 Lumens, LED 2' x 4' High Bay Fixture 120V-277V; 5K, Dimmable (HB24W220C50DUZ)
- NEBO Rechargeable Green Light Headlamp and Cap Light with 160 Lumen Turbo Mode (NEB-HLP-1002)
- NEBO Brightest USB-C Rechargeable Headlamp with 1,500 Lumen Turbo Mode (NEB-HLP-1001)
- NEBO Powerful 500 Lumen Headlamp (NEB-HLP-0006)
- NEBO Rechargeable 400 Lumen Headlamp (NEB-HLP-0005)
- NEBO Rechargeable 50 Lumen Cap Light with Wave Activation (NEB-HLP-0004)
- NEBO Rechargeable Headlamp and Cap Light with 400 Lumen Turbo Mode (NEB-HLP-1004)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Red (HDB32E)
- Nebo Headlamps