Shop All Headlamps
Nebo
Rechargeable Headlamp and Cap Light with 500 Lumen Turbo Mode
Mfr # NEB-HLP-1005
Zoro # G109616789
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 500 Lumen
- Bulb Technology LED
- Body Color Black
- Includes 1 x MYCRO 500+ Headlamp; 1 x Adjustable head strap; 1 x Li-ion rechargeable battery (internal); 1 x USB-C to USB charging cable; 1 x Product manual
- Flashlight Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5.1" |
Width | 2.4" |
Length | 2.87" |
Details
Lumens | 500 Lumen |
Bulb Technology | LED |
Body Color | Black |
Includes | 1 x MYCRO 500+ Headlamp; 1 x Adjustable head strap; 1 x Li-ion rechargeable battery (internal); 1 x USB-C to USB charging cable; 1 x Product manual |
Flashlight Body Material | Plastic |
Flashlight Battery Type | Lithium Ion |
Weight with Batteries | 0.2 lbs |
Item | Headlamp |
Power Source | Battery |
Description
Hands-free performance that's head and shoulders above the competition, literally. The MYCRO 500+ delivers 500 lumens of brightness and puts the light you need right where you need it. Wear it on your hat with the detachable cap clip, or use the adjustable head strap. Either way, this rechargeable wonder frees up your hands and comfortably lights the way to more productivity when it's dark out.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tizio A9-tizio-plus replacement light bulb lamp (A9-TIZIO-PLUS TIZIO)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 10FT (OCS 277 10 WH M25)
- ASD LIGHTING Floodlight, LED, SMD, 75W, 4000K (ASD-SFL7540)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL835/PLUS/ALTO)
- NEBO Rechargeable 1500 Lumen Headlamp featuring Flex Fuel (NEB-HLP-0008)
- NEBO Powerful 750 Lumen Headlamp (NEB-HLP-0009)
- NEBO Rechargeable Green Light Headlamp and Cap Light with 160 Lumen Turbo Mode (NEB-HLP-1002)
- NEBO Rechargeable 400 Lumen Headlamp (NEB-HLP-0005)
- NEBO Rechargeable Red Light Headlamp and Cap Light with 110 Lumen Turbo Mode (NEB-HLP-1003)
- NEBO Powerful 500 Lumen Headlamp (NEB-HLP-0006)
- CYCLOPS CREE LED 500-Lumen Headlamp (CYC-HL500)
- Nebo Headlamps