Shop All Rechargeable Flashlights
Nebo
Rechargeable 780-Lumen LED Spotlight Flashlight with 3/4 Mile Beam
Mfr # NEB-SPT-1000
Zoro # G709616783
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 x Luxtreme SL75; 1 x USB-C to USB charging cable; 1 x USB-C to 12V charger (for cars and boats); 1 x Dual 21700 li-ion rechargeable battery; 1 x Lanyard; 1 x Removable clip; 1 x Hex key tool for clip removal; 1 x Product manual
- Overall Width 3.2"
- Body Color Black
- Body Material Aluminum
- Power Source Battery Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nebo
- MFR # NEB-SPT-1000
- Zoro # G709616783
- UPC # 645397001546
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Overall Width | 3.2" |
Overall Length | 8.4" |
Overall Height | 12.1" |
Details
Item | Spotlight |
Includes | 1 x Luxtreme SL75; 1 x USB-C to USB charging cable; 1 x USB-C to 12V charger (for cars and boats); 1 x Dual 21700 li-ion rechargeable battery; 1 x Lanyard; 1 x Removable clip; 1 x Hex key tool for clip removal; 1 x Product manual |
Body Color | Black |
Body Material | Aluminum |
Power Source | Battery Powered |
Maximum Brightness | 780 Lumen |
Weight | 1.85 lbs |
Lighting Technology | LED |
Battery Chemistry | Lithium Ion |
Description
The Luxtreme SL75 Spotlight by NEBO is a compact, rugged, rechargeable spotlight with an ultra long 3/4 mile beam distance. The SL75 is ideal for outdoor use where lighting subjects at extreme distances is required. A 780 lumen white LED features multiple modes + lockout. The innovative reflector design allows for a simultaneous extraordinary beam distance but also a useful flood pattern at close range. The mode select dial and trigger allows for easy mode selection with separate button for activation. Smart Power Control technology allows the product to seamlessly transition through the different light modes. Its ergonomic design is comfortable and versatile, with integrated magnetic base, belt clip, tripod mount, and a carry lanyard. The SL75 also features durable PA66, rubber, and an aircraft aluminum construction. It's all powered by the included dual 21700 lithium ion rechargeable battery which allows for extended run times.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Roma, LED Flush Mount, Brushed Steel Finish, Opal Glass (20825LEDD-BS/OPL)
- LUMAPRO Hand Lamp, LED, 120VAC, 4.5W (52YK79)
- SATCO 25 W CA10 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V (A3664)
- ELCO LIGHTING 2 LED Round Baffle" (ERT214CT5W)
- NEBO 3500 Lumens LED Rechargeable Flashlight (3005019)
- NEBO USB-C Rechargeable 2,000-Lumen LED Flashlight & 500-Lumen Work Light (NEB-WLT-1003)
- NEBO Rechargeable 1,000 Lumen Handheld Flashlight (NEB-FLT-0018)
- NEBO Rechargeable 3,200 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1026)
- NEBO 2000 Lumens LED Rechargeable Flashlight (3005021)
- NEBO Rechargeable 7,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1039)
- COAST Coast CST-30323 XP18R Rechargeable Flashlight (CST-30323)
- Nebo Rechargeable Flashlights