Shop All Rechargeable Flashlights
Nebo
Rechargeable 500-Lumen LED Spotlight Flashlight with 1 Mile Beam
Mfr # NEB-SPT-1001
Zoro # G009616735
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery Powered
- Body Color Black
- Overall Length 8.6"
- Lighting Technology LED
- Overall Height 12.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nebo
- MFR # NEB-SPT-1001
- Zoro # G009616735
- UPC # 645397001553
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Overall Length | 8.6" |
Overall Height | 12.1" |
Overall Width | 3.2" |
Details
Power Source | Battery Powered |
Body Color | Black |
Lighting Technology | LED |
Maximum Brightness | 500 Lumen |
Includes | 1 x Luxtreme SL100; 1 x USB-C to USB charging cable; 1 x USB-C to 12V charger (for cars and boats); 1 x Dual 21700 li-ion rechargeable battery; 1 x Lanyard; 1 x Removable clip; 1 x Hex key tool for clip removal; 1 x Product manual |
Body Material | Aluminum |
Item | Spotlight |
Weight | 2.1 lbs |
Battery Chemistry | Lithium Ion |
Description
The Luxtreme SL100 Spotlight by NEBO is a compact, rugged, IP67 water-resistant, USB-C rechargeable spotlight with an ultra long one mile laser light beam. The SL100 is ideal for outdoor and professional use where lighting subjects at extreme distances is required. Its innovative design couples a white/red COB light with a Laser Excited Phosphor LEP module to achieve incredible beam distance and a useful dual color flood pattern for use at close range. The select dial with trigger allows for easy mode selection with a separate button for activation. Smart Power Control allows the spotlight to seamlessly transition through the different light modes. The SL100's ergonomic design is comfortable and versatile, with an integrated magnetic base, belt clip, tripod mount, and carry lanyard. The body of the light features a durable PA66, rubber, and aircraft aluminum construction. It's all powered by the included dual 21700 rechargeable battery with 9000mAh providing for extended run times.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL LED Drop Light 1200+ Lumen (PTW2240)
- ADAMS Light Clip All Purpose 100Ct (9040-99-1630)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-129-30)
- LUMARK Axc, Large, 72W, 4000K, Fc, 120-277V (AXCL8A)
- NEBO Redline 6000 Lumens Black LED Rechargeable Flashlight (NE7996)
- NEBO Rechargeable 5,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1030)
- NEBO Rechargeable 3,500 Lumen Handheld Flashlight (NEB-FLT-0021)
- NEBO 2000 Lumens LED Rechargeable Flashlight (3005021)
- NEBO Rechargeable 2,000 Lumen Handheld Flashlight (NEB-FLT-0020)
- NEBO Rechargeable 500 Lumen Dual Flashlight and Work Light (NEB-WLT-0025)
- STREAMLIGHT MicroStream USB TC Coy (STL991359)
- Nebo Rechargeable Flashlights