Shop All Rechargeable Flashlights
Nebo
Rechargeable 5,000 Lumen Handheld Flashlight
Mfr # NEB-FLT-0022
Zoro # G109616772
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.4 lbs
- Maximum Brightness 5000 Lumen
- Overall Height 14"
- Includes 1-Flashlight, 1- LI-ion 21700 Rechargeable Battery, 1-USB Charging Cable, 1-Detachable Lanyard, 1- Product Manual
- Battery Chemistry Lithium Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nebo
- MFR # NEB-FLT-0022
- Zoro # G109616772
- UPC # 645397937524
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Overall Height | 14" |
Overall Length | 5.1" |
Overall Width | 1.7" |
Details
Weight | 1.4 lbs |
Maximum Brightness | 5000 Lumen |
Includes | 1-Flashlight, 1- LI-ion 21700 Rechargeable Battery, 1-USB Charging Cable, 1-Detachable Lanyard, 1- Product Manual |
Battery Chemistry | Lithium Ion |
Body Material | Aluminium |
Power Source | Battery Powered |
Item | Flashlight |
Lighting Technology | LED |
Body Color | Black |
Description
The DAVINCI 5,000 lumen rechargeable flashlight by NEBO is a powerful handheld flashlight with 4 light modes and an included power bank. The included mode selection dial makes it easy to switch between modes and the powerful LED in this flashlight can light up 192 meters. The included battery allows for up to 20 hours of operation in between charges.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stylus Pro LED Penlight Black ext. dia. 0.5" x 5.3" L (ELS212-BK)
- LITHONIA LIGHTING LED Linear Strip Light, 4954 lm (CLX L48 5000LM SEFRDLMVOLTGZ1050K80CRIWH)
- ILC Replacement for Green Energy Mh/400/bu/mog/ps/4k/bt37-pulse Start replacement light bulb lamp (MH/400/BU/MOG/PS/4K/BT37-PULSE START GREEN ENERGY)
- SATCO Fixture, Recessed, Retrofit, LED, 7.5W, 120V, Adjustable CCT, 4 in. (S11822)
- NEBO 3500 Lumens LED Rechargeable Flashlight (3005019)
- NEBO Rechargeable 1,000 Lumen Handheld Flashlight (NEB-FLT-0018)
- NEBO 2000 Lumens Omni 2K COB Rechargeable Handheld Work Light (NE8844)
- NEBO Rechargeable 500 Lumen Dual Flashlight and Work Light (NEB-WLT-0025)
- NEBO Rechargeable 18,000 Lumen Flashlight & Power Bank (NEB-FLT-1015)
- NEBO USB-C Rechargeable 2,000-Lumen LED Flashlight & 500-Lumen Work Light (NEB-WLT-1003)
- NEBO 2000 Lumens LED Rechargeable Flashlight (3005021)
- Nebo Rechargeable Flashlights