Shop All Rechargeable Flashlights
Nebo
Rechargeable 5,000 Lumen Handheld Flashlight and Power Bank
Mfr # NEB-FLT-1030
Zoro # G609616784
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Ion
- Body Material Aluminium
- Lighting Technology LED
- Power Source Battery Powered
- Overall Length 5.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nebo
- MFR # NEB-FLT-1030
- Zoro # G609616784
- UPC # 645397938682
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Overall Length | 5.36" |
Overall Width | 2.76" |
Overall Height | 14.18" |
Details
Battery Chemistry | Lithium Ion |
Body Material | Aluminium |
Lighting Technology | LED |
Power Source | Battery Powered |
Includes | 1-Flashlight, 1-Lanyard, 1-Charging Cable, 1-User Manual |
Item | Flashlight |
Body Color | Black |
Weight | 1.32 lbs |
Maximum Brightness | 5000 Lumen |
Description
The Davinci 5000L flashlight has a rugged, yet refined design with our core smart technology features like Optimized COB, Smart Power Control SPC,Smart Temperature Control STC, and Direct-to-Low Startup. The rear-position push button mode selector allows you to easily select and cycle through lightmodes. With up to 5000 lumens, 4 light modes and 3x zoom, you can adapt to any situation by selecting the right light output and beam distance whileconserving power and extending battery life. It is USB-C rechargeable and thanks to a USB-A port, you can even use it as a power bank to transfer power toa mobile device. The removable lanyard assists with drop protection. The rugged aircraft grade aluminum body is durable, yet lightweight and the IP67 ratingmeans that rainstorms won't put a damper on accomplishing your tasks and having an adventure
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/930/F40/DIM/ULW/120V 6/1FB)
- GE LAMPS GE LIGHTING 22W, T9 Circular Fluorescent Light Bulb (FC8T9/CW)
- STEELMAN Replacement LED Bulb for 24-Inch LED and 24-Inch Krypton Pro Bend-A-Lights (96402)
- PROGRESS LIGHTING Gibbes Street Three-Light Post Lantern (P540004-020)
- NEBO Rechargeable 3,500 Lumen Handheld Flashlight (NEB-FLT-0021)
- NEBO Redline 6000 Lumens Black LED Rechargeable Flashlight (NE7996)
- NEBO LED Rechargeable 12,000 Lumen Flashlight and Power Bank (NEB-FLT-1043)
- NEBO Best Rechargeable LED Flashlight and Work Light (NEB-WLT-0003)
- NEBO 1500 Lumens LED Rechargeable Flashlight (3005024)
- NEBO Rechargeable 3,200 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1026)
- LITEZALL Thin Rechargeable 1000 Lumen Tactical Flashlight (LA-1KTHN-6/12)
- Nebo Rechargeable Flashlights