Shop All Rechargeable Flashlights
Nebo
Rechargeable 3,500 Lumen Handheld Flashlight
Mfr # NEB-FLT-0021
Zoro # G509616754
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.05 lbs
- Battery Chemistry Lithium Ion
- Maximum Brightness 3500 Lumen
- Power Source Battery Powered
- Overall Width 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nebo
- MFR # NEB-FLT-0021
- Zoro # G509616754
- UPC # 645397937517
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Overall Width | 2.2" |
Overall Height | 11.5" |
Overall Length | 5.1" |
Details
Weight | 1.05 lbs |
Battery Chemistry | Lithium Ion |
Maximum Brightness | 3500 Lumen |
Power Source | Battery Powered |
Item | Flashlight |
Includes | 1-Flashlight, 1- LI-ion 21700 Rechargeable Battery, 1-USB Charging Cable, 1-Detachable Lanyard, 1- Product Manual |
Lighting Technology | LED |
Body Material | Aluminium |
Body Color | Black |
Description
The DAVINCI 3,500 lumen rechargeable flashlight by NEBO is a powerful handheld flashlight with 4 light modes. The included mode selection dial makes it easy to switch between modes and the powerful LED in this flashlight can light up 131 meters. The included battery allows for up to 20 hours of operation in between charges.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Remote, 1 Hd, Wet (LEMWR1)
- ILC Replacement for Pentair Uv-120 replacement light bulb lamp (UV-120 PENTAIR)
- LEVITON WEATHERPROOF BOXES SOCKET (124-D)
- LUMAPRO CFL Ballast, Electronic, 56W, 120/277V (4KGJ9)
- NEBO Rechargeable 500 Lumen Dual Flashlight and Work Light (NEB-WLT-0025)
- NEBO Rechargeable 1,500 Lumen Handheld Flashlight (NEB-FLT-0019)
- NEBO Rechargeable 8,000 Lumen Flashlight & Power Bank (NEB-FLT-1016)
- NEBO Rechargeable 10,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1029)
- NEBO Rechargeable 7,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1039)
- NEBO Redline 6000 Lumens Black LED Rechargeable Flashlight (NE7996)
- FENIX 3000 Lumen USB-C Rechargeable LED Flashlight (PD40R V3.0)
- Nebo Rechargeable Flashlights