Shop All Rechargeable Flashlights
Nebo
Rechargeable 10,000 Lumen Handheld Flashlight and Power Bank
Mfr # NEB-FLT-1029
Zoro # G209616726
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15.76"
- Battery Chemistry Lithium Ion
- Overall Length 5.71"
- Lighting Technology LED
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nebo
- MFR # NEB-FLT-1029
- Zoro # G209616726
- UPC # 645397938675
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Overall Height | 15.76" |
Overall Length | 5.71" |
Overall Width | 3.35" |
Details
Battery Chemistry | Lithium Ion |
Lighting Technology | LED |
Body Color | Black |
Body Material | Aluminium |
Item | Flashlight |
Includes | 1-Flashlight, 1-Lanyard, 1-Charging Cable, 1-User Manual |
Power Source | Battery Powered |
Maximum Brightness | 10,000 Lumen |
Weight | 2.43 lbs |
Description
The Davinci 10000L flashlight has a rugged, yet refined design with our core smart technology features like Optimized COB, Smart Power Control SPC,Smart Temperature Control STC, and Direct-to-Low Startup. The simple push button mode selector allows you to easily select and cycle through lightmodes. With up to 10000 lumens, 5 light modes and 2x zoom, you can adapt to any situation by selecting the right light output and beam distance whileconserving power and extending battery life. It is USB-C rechargeable and thanks to a USB-A port, you can even use it as a power bank to transfer power toa mobile device. The removable lanyard assists with drop protection. The rugged aircraft grade aluminum body is durable, yet lightweight and the IP67 ratingmeans that rainstorms won't put a damper on accomplishing your tasks and having an adventure
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Led D2D Area Light 7110L (CTKRV2B)
- SATCO 40W 8 ft. T8 LED 50K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29925)
- MILWAUKEE TOOL USB Low-Profile Headlamp + Penlight (2115-21, 2105)
- BODINE Emergency Lighting Relay Control (BLCD20B)
- NEBO 3500 Lumens LED Rechargeable Flashlight (3005019)
- NEBO Rechargeable 250 Lumen Pen-Sized Flashlight featuring Flex-Fuel (NEB-POC-0008)
- NEBO Rechargeable 500 Lumen Dual Flashlight and Work Light (NEB-WLT-0025)
- NEBO 1500 Lumens LED Rechargeable Flashlight (3005024)
- NEBO LED Rechargeable 12,000 Lumen Flashlight and Power Bank (NEB-FLT-1043)
- NEBO Rechargeable 400 Lumen Flashlight, Work Light and Lantern (NEB-WLT-0024)
- NEBO Rechargeable 1,500 Lumen Handheld Flashlight (NEB-FLT-0019)
- Nebo Rechargeable Flashlights