Shop All Rechargeable Flashlights
Nebo
Rechargeable 1,000 Lumen Handheld Flashlight
Mfr # NEB-FLT-0018
Zoro # G309616770
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.7"
- Overall Height 10.2"
- Battery Chemistry Lithium Ion
- Includes 1-Flashlight, 1- LI-ion 18650 Rechargeable Battery, 1-USB Charging Cable, 1-Detachable Lanyard, 1- Product Manual
- Maximum Brightness 1000 Lumen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nebo
- MFR # NEB-FLT-0018
- Zoro # G309616770
- UPC # 645397937487
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Overall Width | 1.7" |
Overall Height | 10.2" |
Overall Length | 3.7" |
Details
Battery Chemistry | Lithium Ion |
Includes | 1-Flashlight, 1- LI-ion 18650 Rechargeable Battery, 1-USB Charging Cable, 1-Detachable Lanyard, 1- Product Manual |
Maximum Brightness | 1000 Lumen |
Power Source | Battery Powered |
Body Color | Black |
Body Material | Aluminium |
Weight | 0.85 lbs |
Item | Flashlight |
Lighting Technology | LED |
Description
The DAVINCI 1,000 lumen rechargeable flashlight by NEBO is a powerful handheld flashlight with 4 light modes. The included mode selection dial makes it easy to switch between modes and the powerful LED in this flashlight can light up 299 meters. The included battery allows for up to 20 hours of operation in between charges.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Handheld Lights, Flood, Spot Beam, ABS (034150-0302-245)
- HALO White Splay Trim, 328 (328P)
- ADVANCE 117 to 120 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S54-90C-N)
- ILC Replacement For HALCO F28T5835ALTO (F28T5/835/ALTO)
- NEBO 1500 Lumens LED Rechargeable Flashlight (3005024)
- NEBO Redline 6000 Lumens Black LED Rechargeable Flashlight (NE7996)
- NEBO Rechargeable 3,500 Lumen Handheld Flashlight (NEB-FLT-0021)
- NEBO 2000 Lumens LED Rechargeable Flashlight (3005021)
- NEBO Compact 600 Lumen Rechargeable EDC Flashlight with a 90 degree Rotating Swivel Head (NEB-FLT-1023)
- NEBO Rechargeable 7,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1039)
- MILWAUKEE TOOL USB Pivoting Flashlight +USB 3.0 BATTERY (2113-21,48-11-2131)
- Nebo Rechargeable Flashlights