Shop All Mini and Specialty Flashlights
Nebo
Powerful Rechargeable Pocket Light with Laser Pointer and Power Bank
Mfr # NEB-WLT-1007
Zoro # G709616790
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1200 Lumen
- Body Color Black
- Length 1.7"
- Height 4.5"
- Includes 1 x SLIM+ 1200 flashlight; 1 x Internal Li-ion rechargeable battery; 1 x USB-C to USB charging cable; 1 x Product manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nebo
- MFR # NEB-WLT-1007
- Zoro # G709616790
- UPC # 645397002888
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 1.7" |
Height | 4.5" |
Width | 1.2" |
Details
Lumens | 1200 Lumen |
Body Color | Black |
Includes | 1 x SLIM+ 1200 flashlight; 1 x Internal Li-ion rechargeable battery; 1 x USB-C to USB charging cable; 1 x Product manual |
Battery Type | Lithium Ion |
Body Material | Aluminum |
Weight with Batteries | 0.35 lbs |
Item | Pocket Light |
Bulb Technology | LED |
Power Source | Battery Powered |
Description
The SLIM+ 1200 is a thin, powerful,rechargeable 1,200 lumenpocket light with ared laser pointerand aPower Bankto charge your USB powered devices.Waterproof IPX7and equipped withSmart Power Control, the SLIM+ 1200 also features amagnetic pocket clipand powerfulmagnetic basefor convenient hands-free lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Two Light Track, 50W, 14x8-1/2x5" (IT622A02BN10)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41527W)
- ILC Replacement for SYLVANIA F40CW/SS/ECO/UPC REPLACED BY (F40CW/SS/ECO/UPC REPLACED BY SYLVANIA)
- NIGHTSTICK Rechargeable Hand Lamp, LED, 120VAC, Black (NSR-2168B)
- NEBO Best Rechargeable Pocket Light with Laser Pointer and Power Bank (NEB-WLT-0005)
- NEBO Bright Pocket Light with Clip, Hook and Magnetic Base for Hands-Free Lighting, Red (NEB-POC-0002)
- NEBO Waterproof LED Pen Light (NEB-POC-0004)
- NEBO Waterproof, Impact-Resistant 500 Lumen Penlight (NEB-POC-1002)
- NEBO Rechargeable 2,000 EDC Pocket Light (NEB-FLT-1006)
- NEBO Rechargeable Waterproof LED Penlight (NEB-POC-0005)
- NEBO Powerful Pen Sized Pocket Inspection Light (NEB-POC-1000)
- Nebo Mini and Specialty Flashlights