Shop All Mini and Specialty Flashlights
Nebo
Powerful Pen Sized Pocket Inspection Light
Mfr # NEB-POC-1000
Zoro # G409616793
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 500 Lumen
- Body Color Black
- Length 1.5"
- Body Material Aluminum
- Weight with Batteries 0.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nebo
- MFR # NEB-POC-1000
- Zoro # G409616793
- UPC # 645397001836
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 1.5" |
Width | 0.95" |
Height | 6.3" |
Details
Lumens | 500 Lumen |
Body Color | Black |
Body Material | Aluminum |
Weight with Batteries | 0.2 lbs |
Battery Type | Lithium Ion |
Includes | 1 x INSPECTOR 500+ pen light; 1 x Li-ion 10850 rechargeable battery; 1 x Micro-USB to USB charging cable; 1 x Product manual |
Power Source | Battery Powered |
Bulb Technology | LED |
Item | Pocket Light |
Description
The INSPECTOR 500+ is a powerful 500 lumen, rechargeable, waterproof IPX7 penlight and expandable area light. The INSPECTOR 500+ is equipped with a powerful magnetic base, steel clip, 4 light modes and features Flex-Power Technology, which allows the light to be powered by rechargeable or AAA batteries.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- ILC Replacement for Sylvania 90par38/cap/spl/wfl50 130v replacement light bulb lamp (90PAR38/CAP/SPL/WFL50 130V SYLVANIA)
- JANDORF 8' Brown Lamp Cord 18-2 SPT1 (C60135)
- GE LAMPS GE LIGHTING 350W, PAR56 Incandescent Sealed Beam Light Bulb (350PAR56/SP)
- NEBO Powerful Rechargeable Pocket Light with Laser Pointer and Power Bank (NEB-WLT-1007)
- NEBO Best Rechargeable Pocket Light with Laser Pointer and Power Bank (NEB-WLT-0005)
- NEBO Waterproof, Impact-Resistant 500 Lumen Penlight (NEB-POC-1002)
- NEBO Waterproof LED Pen Light (NEB-POC-0004)
- NEBO Bright Pocket Light with Clip, Hook and Magnetic Base for Hands-Free Lighting, Black (NEB-POC-0001)
- NEBO 150 Lumen AAA Inspection Pen-Sized Flashlight (NEB-POC-0007)
- HOLEX LED pen flashlight with batteries, Type: PEN (081461 PEN)
- Nebo Mini and Specialty Flashlights