Shop All Lanterns
Nebo
Powerful 500 Lumen Lantern and Power Bank
Mfr # NEB-LTN-1000
Zoro # G509616785
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Body Material Aluminum
- Flashlight Battery Type Alkaline
- Length 4"
- Body Color Gray
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4" |
Width | 4.3" |
Height | 7.9" |
Details
Flashlight Body Material | Aluminum |
Flashlight Battery Type | Alkaline |
Body Color | Gray |
Bulb Technology | LED |
Weight with Batteries | 1.1 lbs |
Lumens | 500 Lumen |
Includes | 1 x GALILEO 500 lantern; 1 x Li-ion 18650 rechargeable battery; 1 x Micro-USB charging cable; 1 x Product manual |
Power Source | Battery Powered |
Item | Lantern |
Description
The GALILEO 500 lantern by NEBO features the next generation in lantern technology. It's rechargeable, packs 500 lumens with multiple light beam patterns, has dimming capabilities, a direct-to-red mode, and Smart Power Control to make battery use more efficient. It also includes a carabiner-style carry handle and comes equipped with a USB output connector to use as a power bank for your phone or other USB powered devices.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Rl56 Series (RL56TRMTBZ)
- ILC Replacement for Viqua 602805/12 replacement light bulb lamp (602805/12 VIQUA)
- ILC Replacement for GE General Electric G.E 18205 replacement light bulb lamp (18205 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Dulux S 13w/41/827 replacement light bulb lamp (DULUX S 13W/41/827 OSRAM SYLVANIA)
- NEBO Poppy LED ABS Pop-Up Lantern AA, Gray (3805967)
- NEBO Powerful USB-C Rechargeable Collapsible 1000 Lumen Lantern (NEB-LTN-1003)
- NEBO Powerful 1000 Lumen Lantern and Power Bank (NEB-LTN-0004)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45821)
- STREAMLIGHT Tactical Lantern, LED, Orange (45832)
- WHOLE-IN-ONE Ellipse Glass Oil Lamp (WH149808)
- NUVO Tofino - 1-Light - Small Lantern - Textured Black Finish with Clear Glass (60/6571)
- Nebo Lanterns