Shop All Lanterns
Nebo
Powerful 1000 Lumen Lantern and Power Bank
Mfr # NEB-LTN-0004
Zoro # G909616774
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Body Material Aluminum
- Flashlight Battery Type Alkaline
- Length 5.6"
- Body Color Gray
- Includes 1 x GALILEO 1000 lantern; 1 x Li-ion 18650 rechargeable battery; 1 x Micro-USB charging cable; 1 x Product manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5.6" |
Width | 5.8" |
Height | 10.5" |
Details
Flashlight Body Material | Aluminum |
Flashlight Battery Type | Alkaline |
Body Color | Gray |
Item | Lantern |
Includes | 1 x GALILEO 1000 lantern; 1 x Li-ion 18650 rechargeable battery; 1 x Micro-USB charging cable; 1 x Product manual |
Weight with Batteries | 2.15 lbs |
Power Source | Battery Powered |
Bulb Technology | LED |
Lumens | 1000 Lumen |
Description
The GALILEO 1000 lantern by NEBO features the next generation in lantern technology. It's rechargeable, packs 1,000 lumens with multiple light beam patterns, has dimming capabilities, a direct-to-red mode, flex power so you can use the included rechargeable battery or D cell alkaline batteries, and Smart Power Control to make battery use more efficient. It also includes a carabiner-style carry handle and comes equipped with a USB output connector to use as a power bank for your phone or other USB powered devices.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 45r20/130v replacement light bulb lamp, 2PK (45R20/130V SYLVANIA)
- ILC Replacement for Light Bulb / Lamp PL 110/130v 13W 6400k replacement light bulb lamp (PL 110/130V 13W 6400K LIGHT BULB / LAMP)
- TCP LED, 15 W, A19 (L15A19D2541K)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120824)
- NEBO Powerful USB-C Rechargeable Collapsible 1000 Lumen Lantern (NEB-LTN-1003)
- NEBO Poppy LED ABS Pop-Up Lantern AA, Gray (3805967)
- NEBO Powerful 500 Lumen Lantern and Power Bank (NEB-LTN-1000)
- STREAMLIGHT Tactical Lantern, Xenon, Orange (45605)
- KOEHLER BRIGHTSTAR Lantern, LED, Orange, Number of Batteries: 1 (07650)
- SNOW JOE Bliss Outdoors Solar LED Lantern w Banana Leaf Design Hand Painted Finish (BSL-308-BZ)
- KODIAK Klassic Retro Lantern (K-KLASSIC - 4/8)
- Nebo Lanterns