Shop All Mini and Specialty Flashlights
Nebo
Nebo 3006029 500 Luimens Slim LED Pocket Light; Silver
Mfr # 3006029
Zoro # G304108270
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nebo
- MFR # 3006029
- Zoro # G304108270
- UPC # 645397935971
- Country of Origin China
- Category Mini and Specialty Flashlights
Description
The Nebo Slim is a thin, ergonomic, and rechargeable pocket light that outputs 500 lumens of intense bright light. Equipped with full dimming and Power Memory Recall, the Slim also features a pocket clip, collapsible hanging hook and powerful magnetic base for convenient hands-free lighting.
Specifications- Color: Silver
- High and Low Switch: Yes
- Batteries Included: Yes
- Impact Resistant: Yes
- Battery Type: Lithium Ion
- Lumens: 500 Luimens
- Number of Batteries Required: 2
- Pivoting Light: No
- Rechargeable: Yes
- Waterproof: Yes
- Bulb Type: LED
- Casing Material: Aluminum
- Hands Free Capability: Yes
- Run Time: 10
- Beam Distance: 58
- Height(in.): 4.1
- Length(in.): 1.77
- Width(in.): 1.25
- Weight Capacity: 0.25 lbs
- Weight: 0.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Apollo Eclipse Al-2000 replacement light bulb lamp (ECLIPSE AL-2000 APOLLO)
- ACCLAIM LIGHTING Pier Mount, Black For 3" Posts (C347BK)
- ILC Replacement for Philips TUV 7W Pl-s 2P replacement light bulb lamp (TUV 7W PL-S 2P PHILIPS)
- SATCO 25 W G30 Incandescent - Gloss White - 2500 Hours - 150L - Medium Base - 120V (S3653)
- NEBO Powerful Rechargeable Pocket Light with Laser Pointer and Power Bank (NEB-WLT-1007)
- NEBO Powerful Pen Sized Pocket Inspection Light (NEB-POC-1000)
- NEBO Rechargeable 2,000 EDC Pocket Light (NEB-FLT-1006)
- NEBO Waterproof LED Pen Light (NEB-POC-0004)
- NEBO 150 Lumen AAA Inspection Pen-Sized Flashlight (NEB-POC-0007)
- NEBO Rechargeable Waterproof LED Penlight (NEB-POC-0005)
- BLAZING LEDZ 200 lm Assorted LED COB Light Stick AA Battery (702561)
- Nebo Mini and Specialty Flashlights