Shop All Handheld Flashlights
Nebo
Nebo 3005074 Redline Blast RC 3200 Lumens Black LED Rechargeable Flashlight; 18650 Battery
Mfr # 3005074
Zoro # G104108517
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nebo
- MFR # 3005074
- Zoro # G104108517
- UPC # 645397936503
- Country of Origin China
- Category Handheld Flashlights
Description
Features
- Redline Blast RC 3200 Lumens Black LED Rechargeable Flashlight
- Durable construction for lasting use
- Lumens-3200 lumens
- Color-Black
- Bulb Type-LED
- Battery Size-18650 Battery Waterproof-Yes
- Rechargeable-Yes
- Impact Resistant-Yes
- Battery Type-Lithium Ion
- Beam Distance-261 M Run Time-50 hr. Hands Free Capability-No
- Material-Aluminum
- Batteries Included-Yes
- Number of Batteries Required-2 Battery Pivoting Light-Yes
- Color: Black
- Weight: 1.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO 23.74 in. L 0 lights LED Troffer Fixture T8 100 W (65/690)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3000K (13T8/MAS/48-830/IF20/P/DIM 10/1)
- SATCO 15 W CA8 Incandescent - Frost - 1500 Hours - 95L - Candelabra Base - 120V - 2-Pack (S3777)
- ILC Replacement for Sylvania 202ps25/cl 125v replacement light bulb lamp (202PS25/CL 125V SYLVANIA)
- NEBO 500 Lumen AAA Handheld Flashlight (NEB-FLT-0014)
- NEBO Waterproof, Impact-Resistant 1,500 Lumen Flashlight (NEB-FLT-1017)
- NEBO Waterproof, Impact-Resistant 3,000 Lumen Flashlight (NEB-FLT-1009)
- NEBO 500 Lumens Flashlight LED, Black (3005027)
- NEBO Inspector RC 360 Lumens Black LED Pen Light, AAA Battery (NE7998)
- NEBO 2500 Lumen AA Handheld Flashlight (NEB-FLT-1032)
- POLICE SECURITY FLASHLIGHTS Skylar 800 Lumen Focusing Multi-Mode Flashlight (98703)
- Nebo Handheld Flashlights