Shop All Handheld Flashlights
Nebo
Nebo 3004861 Transcend Black LED Head Lamp Display
Mfr # 3004861
Zoro # G104108494
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nebo
- MFR # 3004861
- Zoro # G104108494
- UPC # 645397935834
- Country of Origin China
- Category Handheld Flashlights
Description
Features
- Color-Black
- Bulb Type-LED
- Height-8 in. Pivoting Light-No
- Rechargeable-Yes
- Waterproof-Yes
- High and Low Switch-No
- Material-Plastic
- Depth-11.5 in.
- Width-6.5 in. Number of Batteries Required-1 Battery Batteries Included-Yes
- Impact Resistant-Yes
- USB rechargeable
- Battery charging indicator
- Detachable head strap mount with adjustable tilt
- Powerful magnetic base and direct-to-low feature
- Side-positioned button for power and mode selection
- Adjustable, reflective head strap and micro USB to USB charging cable
- Color: Black
- Weight: 0.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Fluorescent, 30 W, T12, Medium Bi-Pin (G13) (F30T12/CW/RS ALTO 30PK)
- ILC Replacement for Ushio 1003254 replacement light bulb lamp (1003254 USHIO)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- KILLARK Drain Breathers (KDB-1)
- NEBO Nebo 3005075 Redline 6000 Lumens Black LED Rechargeable Flashlight (3005075)
- NEBO Rechargeable 300 Lumen Handheld Work Light (NEB-WLT-0023)
- NEBO 1000 Lumens LED Flashlight, Black (NE8138)
- NEBO Slyde Plus 300 Lumens LED Work Light Flashlight LED AAA Black (NE4678)
- NEBO 1,000 Lumen AA Handheld Flashlight (NEB-FLT-0016)
- NEBO 500 Lumens Flashlight LED, Black (3005027)
- COAST CUTLERY Hp Led Flashlight Hp14 (HP8414CP)
- Nebo Handheld Flashlights